N3R SCREW CVR GUTTER NK 10027

Item #: 505899

Cat #: 101048-GSC3R-NK

UPC: 784572100275

Sign In or Register to view pricing and more.
Documents & Guides
10x48x10 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock

Overview

10x48x10 Screw Cover Wireway Type 3R UL Listed Steel No Knockouts ANSI 61 Gray Quad D Knockout for Lock
Also known as: 784572100275, 101048-GSC3R-NK

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)