Wall Lantern, Outdoor, 1-Light, 100W, Black
Item #:
505883
Cat #:
84069-12
UPC:
785652183102
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 13-1/4 inch, Finish: Black, Family: Lambert Hill
Overview
Wall Lantern, Outdoor, 1-Light, 100 Watt, Base: Medium Screw (E26), Length: 13-1/4 inch, Finish: Black, Family: Lambert Hill
Also known as: 785652183102, 84069-12
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Black |
Mounting: | Wall |
Length: | 13.250 in |
Base: | Medium Screw (E26) |
Color: | Black |
Length: | 13.250 in |
Wattage: | 100 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)