10 Amp Plug, 125 Volt, Brown

Item #: 50588

Cat #: 123-P

UPC: 078477141748

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Residential Grade, Polarized, Non-Grounding - Brown.

Overview

10 Amp, 125 Volt, NEMA 1-15P, 2P, 2W, Plug, Straight Blade, Residential Grade, Polarized, Non-Grounding - Brown.
10 Amp, 125 Volt, Plug, Polarized, Non-Grounding, Brown
Also known as: 078477141748, 123-P

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Color: Brown
Amps: 10
Volts AC: 120
Type: Polarized, Residential Grade, Plug, Non-Grounding
NEMA Configuration: L6-20R, WD-6
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Amps: 10
Type: Polarized, Residential Grade, Plug, Non-Grounding
Color: Brown
Volts AC: 120
NEMA Configuration: L6-20R, WD-6

Customer Reviews

No reviews for this product
(0)