
Single-Pole Toggle Switch, 15A, 120VAC, Brown, Residential Grade
Item #: 50586
Cat #: 1451-2
UPC: 078477173701
Documents & Guides
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Brown
Sign In or Register to view pricing and more.
Overview
15 Amp, 120 Volt, Toggle Framed Single-Pole AC Quiet Switch, Residential Grade, Grounding, Quickwire Push-In & Side Wired - Brown
Tried-and-true toggle designs, Leviton® residential grade AC quiet switches cover all the bases, they install easily and are available in standard and illuminated versions. Their toggles and frames are constructed of impact resistant thermoplastic and they feature large head, hardened triple drive screws for easy installation. Leviton® traditional switches are compatible with a wide range of Leviton® plastic and metal wallplates.
Also known as: 078477173701, 1451-2
Specifications
Type: | Toggle Switch, Grounding, Grounding Clip, Residential Grade |
Color: | Brown |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Type: | Toggle Switch, Grounding, Grounding Clip, Residential Grade |
Volts AC: | 120 |
Amps: | 15 |
Color: | Brown |
Poles: | 1 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)