This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
Liquidtight Cord and Cable Connector and Strain Relief, Trade Size 1/2 Inch, Connector Type Straight, Connector Material Stainless Steel, Throat Type Non-Insulated, Mesh Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Cord and Cable, Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Application Food Processing Plants, Petrochemical Facilities, Wastewater Treatment Plants, Pulp and Paper Mills, Chemical Manufacturing Facilities
Overview
Liquidtight Cord and Cable Connector and Strain Relief, Trade Size 1/2 Inch, Connector Type Straight, Connector Material Stainless Steel, Throat Type Non-Insulated, Mesh Material Stainless Steel, Approval UL 514B, CSA C22.2, Used On Liquidtight Cord and Cable, Enclosure Type Class I Div 2, Class II Div 1 and 2, Class III Div 1 and 2, Application Food Processing Plants, Petrochemical Facilities, Wastewater Treatment Plants, Pulp and Paper Mills, Chemical Manufacturing Facilities
Also known as: 781381210843, CG3750SSSR
Specifications
Customer Reviews
No reviews for this product
(0)