
MCAP, Aluminum Armor, 12/2 (GRY/ORA) w/Ground, Solid, 250'
Item #: 505853
Cat #: MCAPAL122SOLGRYORNWG250CL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MCAP, Aluminum Armor, 12/2 (GRYORA) w/Ground, Solid, 250 foot coil
Overview
MCAP, Aluminum Armor, 12/2 (GRYORA) w/Ground, Solid, 250 foot coil
Also known as: MCAPAL122SOLGRYORNWG250CL
Specifications
Length: | 250 ft |
Conductors: | 2 |
Color: | Gray/Orange |
Gauge: | 12 |
Material: | Copper |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Solid |
Package Type: | Coil |
Length: | 250 ft |
Color: | Gray/Orange |
Material: | Copper |
Volts AC: | 600 |
Package Type: | Coil |
Conductors: | 2 |
Gauge: | 12 |
Jacket: | Aluminum |
Stranding: | Solid |
Customer Reviews
No reviews for this product
(0)