DOOR COUPLING ROTARY HDL LOCK N

Item #: 505823

Cat #: NZM1-XTVD-NA

UPC: 015082714455

Sign In or Register to view pricing and more.
Documents & Guides
Eaton MCCB NZM, NZM1-4 Accessories, power circuit breaker, Door coupling rotary handle, Lockable, Black, Suitable for switch-disconnector.

Overview

Eaton MCCB NZM, NZM1-4 Accessories, power circuit breaker, Door coupling rotary handle, Lockable, Black, Suitable for switch-disconnector.
EatonÆs NZM Series MCCB provides the broadest offering of circuit breakers and accessories up to 1600A and up to 150kA. The range of protection units include selective LSI electronic trip units from as low as 160A as well as motor protection with built in single phase sensitivity. Suitable for global markets, including North American UL and shipping approvals, together with a built-in enhanced diagnostic capability, the NZM is the choice of both panelbuilders and machinery OEMs worldwide.
Also known as: 015082714455, NZM1-XTVD-NA

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)