Weatherproof Cover, 1-Gang, Single Receptacle, Vertical, Aluminum, Gray

Item #: 50568

Cat #: 5155-1

UPC: 050169515518

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Device Cover, 1-Gang, Diameter: 1.406 Inch, Vertical Mount, Color: White, Metallic

Overview

Weatherproof Device Cover, 1-Gang, Diameter: 1.406 Inch, Vertical Mount, Color: White, Metallic
Also known as: 050169515518, 5155-1

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)