Fuse, Tri-Onic®, 250V AC/DC, 80A, Time-Delay, Class RK5, TR Series  

Item #: 50557

Cat #: TR80R

UPC: 782001747992

Fuse, Tri-Onic®, 250 Volt AC/DC, 80 Amp, Time-Delay, Class RK5, TR Series  
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Tri-Onic®, 250 Volt AC/DC, 80 Amp, Time-Delay, Class RK5, TR Series  
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with todayÆs motors and transformers. 250 Volts 80 amps TR series.
Also known as: 782001747992, TR80R

Specifications

Volts DC: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 80
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Speed: Time Delay, Slow Blow
Class: RK5
Interrupt Rating DC: 20 kA
Mounting: Blade
Amps: 80
Volts AC: 250
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)