Cold Shrink Termination Kit, 4/0 AWG to 750 MCM, Black

Item #: 505538

Cat #: 7664-S-8

UPC: 054007424475

Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, 2 AWG - 4/0 AWG @ 35 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, 2 AWG - 4/0 AWG @ 35 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007424475, 7664-S-8

Specifications

Color: Black
Allowable Gauge Range: 2/0 - 750
Color: Black
Allowable Gauge Range: 2/0 - 750

Customer Reviews

No reviews for this product
(0)