
Wet Location Fixture, 59W, 120-277V, 2 Lamp, T8
Item #: 50551
Cat #: DMW296T8MVOLTGEB10IS
UPC: 784231003930
Sign In or Register to view pricing and more.
Documents & Guides
Wet Location Fixture, 59 Watt, 120-277 Volt, 2 Lamp, T8
Overview
Wet Location Fixture, 59 Watt, 120-277 Volt, 2 Lamp, T8
Also known as: 784231003930, DMW296T8MVOLTGEB10IS
Specifications
Wattage: | 59 |
Material: | Polyester |
Length: | 8 ft |
Color: | Beige |
Light Technology: | Fluorescent |
Volts AC Range: | 120 - 277 |
Wattage: | 59 |
Length: | 8 ft |
Light Technology: | Fluorescent |
Material: | Polyester |
Color: | Beige |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)