This product may not be available in all locations.
Adjustable Frequency Drive, SVX, 150HP, NEMA 1/IP21, 480VAC, Frame 9, No Brake Chopper
Item #: 505455
Cat #: SVX150A1-4A1N1
UPC: 782116094172
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Adjustable Frequency Drive, SVX, 150 Horse Power, NEMA Type 1/IP21, 480 Volt AC, Frame 9, 3-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Overview
Adjustable Frequency Drive, SVX, 150 Horse Power, NEMA Type 1/IP21, 480 Volt AC, Frame 9, 3-Phase, EMC H, Standard Software, A/N Keypad, No Brake Chopper, Standard Boards
Eaton's SVX series of variable frequency drives offer sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. This technology allows for steady speed error, fast torque rise time, high immunity to resonance vibrations and high starting torque and current. The SVX series is suitable for multiple motor drive systems and high-speed applications.
Also known as: 782116094172, SVX150A1-4A1N1
Specifications
Type: | AC Drive |
Volts AC: | 480 |
IP/NEMA Rating: | NEMA 1, IP21 |
Horsepower: | 150 |
Size: | Frame 9 |
Type: | AC Drive |
IP/NEMA Rating: | NEMA 1, IP21 |
Size: | Frame 9 |
Volts AC: | 480 |
Horsepower: | 150 |
Customer Reviews
No reviews for this product
(0)