4-11/16" Square Box, Drawn, Metallic, 2-1/8" Deep
Item #: 505449
Cat #: 72171-3/4
UPC: 785592721730
Sign In or Register to view pricing and more.
Documents & Guides
4-11/16 Inch Square Box, Drawn, 2-1/8 Inch Deep, Side Knockouts: (12) 3/4 Inch, Bottom Knockouts: (2) 1/2 and 3/4 Inch, Steel
Overview
4-11/16 Inch Square Box, Drawn, 2-1/8 Inch Deep, Side Knockouts: (12) 3/4 Inch, Bottom Knockouts: (2) 1/2 and 3/4 Inch, Steel
Also known as: 785592721730, 72171-3/4
Specifications
Height: | 2 1/8 in |
Knockout Diameter: | 1/2 in, 3/4 in |
Size: | 4 11/16 in |
Material: | Steel |
Standards: | California Proposition 65 |
Height: | 2 1/8 in |
Size: | 4 11/16 in |
Standards: | California Proposition 65 |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)