Pilot Light, Incandescent, 24V AC/DC, White, 30mm, Type 4/13

Item #: 50544

Cat #: 800T-Q24W

UPC: 781180190247

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, 30 mm, Full Voltage 24 Volt, AC/DC, White Lens, Type 4/13

Overview

Pilot Light, 30 mm, Full Voltage 24 Volt, AC/DC, White Lens, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-Q24W from Rockwell Automation® is a 24 V AC/DC, 30 mm pilot light. It is an incandescent lamp with a white plastic lens. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180190247, 800T-Q24W

Specifications

Size: 30 mm
Color: White
Family / Style: 800T
Type: Pilot Light
Size: 30 mm
Family / Style: 800T
Color: White
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)