Marker Cards, Blank, Snap-In, Individual, 10mm x 10mm

Item #: 5054

Cat #: 1492-MN83

UPC: 781180022586

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, for 1492-HM3, 1492-CB Circuit Breakers, Snap-In, 10 mm x 10 mm, 40 on a Card, 5 in a Package

Overview

Marker Cards, Blank, for 1492-HM3, 1492-CB Circuit Breakers, Snap-In, 10 mm x 10 mm, 40 on a Card, 5 in a Package
Also known as: 781180022586, 1492-MN83

Specifications

Mounting: Snap In
Family / Style: 1492
Color: White
Size: 10 x 10 mm
Mounting: Snap In
Color: White
Family / Style: 1492
Size: 10 x 10 mm

Customer Reviews

No reviews for this product
(0)