Weatherproof Cover, 2-Gang, Universal, Vertical, Polycarbonate, Gray

Item #: 505386

Cat #: MM1410G

UPC: 092326100632

Documents & Guides
RAC MM1410G TWO GANG 55 IN 1 WEATHERPROOF
Sign In or Register to view pricing and more.

Overview

RAC MM1410G TWO GANG 55 IN 1 WEATHERPROOF
Also known as: 092326100632, MM1410G

Specifications

Material: Polycarbonate
Gangs: 2
Color: Gray
Width: 5.430 in
Standards: California Proposition 65
Depth: 1.440 in
Height: 5.540 in
Material: Polycarbonate
Color: Gray
Standards: California Proposition 65
Height: 5.540 in
Gangs: 2
Width: 5.430 in
Depth: 1.440 in

Customer Reviews

No reviews for this product
(0)