This product has been discontinued.
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Ivory, Slimline
Item #: 505370
Cat #: N7899-HGI
UPC: 078477601839
Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Ivory, SlimlineHospital Grade GFCI Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, Ivory, Slimline
Overview
Hospital Grade GFCI Duplex Receptacle, 20A, 125V, Ivory, SlimlineHospital Grade GFCI Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, Ivory, Slimline
Also known as: 078477601839, N7899-HGI
Specifications
Volts AC: | 120 |
Type: | GFCI Receptacle, Hospital Grade, Duplex |
Amps: | 20 |
Color: | Ivory |
NEMA Configuration: | 5-20R |
Volts AC: | 120 |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | GFCI Receptacle, Hospital Grade, Duplex |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)