FIXTURE BLACK FRONT

Item #: 505256

Cat #: AKTFLGR20BL

UPC: 785235041157

Sign In or Register to view pricing and more.
Documents & Guides
PRE AKTFLGR20BL FIXTURE BLACK FRONT LOAD GIMBAL RING 50W

Overview

PRE AKTFLGR20BL FIXTURE BLACK FRONT LOAD GIMBAL RING 50W
Also known as: 785235041157, AKTFLGR20BL

Specifications

Color: Black
Wattage: 50
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65
Wattage: 50

Customer Reviews

No reviews for this product
(0)