Magnetic Ballast, Compact Fluorescent, 2-Lamp, 26W, 277V

Item #: 50524

Cat #: VH2Q26TPBLSM

UPC: 781087054000

Sign In or Register to view pricing and more.
Documents & Guides
Magnetic Ballast, Compact Fluorescent, Preheat Rapid Start, 2-Lamp, Lamp Wattage: 26, 277 Volt, Lamp Type: CFQ26W/G24D

Overview

Magnetic Ballast, Compact Fluorescent, Preheat Rapid Start, 2-Lamp, Lamp Wattage: 26, 277 Volt, Lamp Type: CFQ26W/G24D
Also known as: 781087054000, VH2Q26TPBLSM

Specifications

Wattage: 26
Volts AC: 277
Type: Magnetic
Light Technology: Fluorescent
Wattage: 26
Type: Magnetic
Volts AC: 277
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)