Breaker, 15A, 2P, 120/240VAC, 10 kAIC, Type BR, Combo AFCI

Item #: 505194

Cat #: BRL215CAF

UPC: 786685495156

15 Amp, 2-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 2-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC.
Eaton’s innovative BR arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those residential projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s new construction or renovation, the BR AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786685495156, BRL215CAF

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 15
Family / Style: BR
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)