6 X 7/8 X 0.062in 6 Tpi 2 Pack Demolition Blade

Item #: 505141

Cat #: 205126066R

UPC: 082472205121

Sign In or Register to view pricing and more.
Documents & Guides
Tpi: 6, Length: 6in, Width: 7/8in, Thickness: 0.062in, Features: Versatile Performance-engineered To Rip Through A Wide Array Of Materials With Ease - Includingstructural Steel, Lumber, Pipe, And Nail Embedded Wood, Optimized Blade Design-wider And Thick

Overview

Tpi: 6, Length: 6in, Width: 7/8in, Thickness: 0.062in, Features: Versatile Performance-engineered To Rip Through A Wide Array Of Materials With Ease - Includingstructural Steel, Lumber, Pipe, And Nail Embedded Wood, Optimized Blade Design-wider And Thick
POWER BLAST TECHNOLOGY™ INCREASES BLADE LIFE High speed blasting along the cutting edge strengthens the blade to reduce breaks and increase durability MAXIMUM DURABILITY Taller and thicker blade profile prevents bending during cutting and provides maximum control in the toughest demolition applications
Also known as: 082472205121, 205126066R

Specifications

Type: Reciprocating Saw Blade
Material: Steel
Type: Reciprocating Saw Blade
Material: Steel

Customer Reviews

No reviews for this product
(0)