Module, 4 Channel Pulse Counter, Analog, 75mA, 24VDC

Item #: 50508

Cat #: 1794-IP4

UPC: 612598184262

Documents & Guides
Module, 4 Channel, Pulse Counter, Analog, 75 mA, 24 Volt DC
Sign In or Register to view pricing and more.

Overview

Module, 4 Channel, Pulse Counter, Analog, 75 mA, 24 Volt DC
Also known as: 612598184262, 1794-IP4

Specifications

Type: Module, Pulse Counter
Amps: 0.750
Volts DC: 24
Type: Module, Pulse Counter
Volts DC: 24
Amps: 0.750

Customer Reviews

No reviews for this product
(0)