High Pressure Sodium Ballast, 1000W, 120-277/480V

Item #: 50506

Cat #: 71A8753001

UPC: 781087111826

Sign In or Register to view pricing and more.
Documents & Guides
1000 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277/480V, ANSI Code: S52. Includes: Oil Filled Capacitor, Ignitor and Bracket Kit.

Overview

1000 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277/480V, ANSI Code: S52. Includes: Oil Filled Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087111826, 71A8753001

Specifications

Volts AC: 480
ANSI Code: S52
Wattage: 1000
Light Technology: HID
Volts AC Range: 120 - 277
Volts AC: 480
Wattage: 1000
Volts AC Range: 120 - 277
ANSI Code: S52
Light Technology: HID

Customer Reviews

No reviews for this product
(0)