Conduit to Beam Fastener, Type Hammer-On, 1/2 to 3/4" Pipe, Steel
Item #: 50505
Cat #: BG-8-12-U-5-8
UPC: 781011185305
Sign In or Register to view pricing and more.
Documents & Guides
Conduit to Beam Fastener, 1/2 to 3/4 Inch Conduit, 5/16 to 1/2 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Overview
Conduit to Beam Fastener, 1/2 to 3/4 Inch Conduit, 5/16 to 1/2 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Also known as: 781011185305, BG-8-12-U-5-8
Specifications
Diameter: | 3/4 in, 1/2 in |
Mounting: | Flange |
Material: | Steel |
Finish: | Zinc |
Diameter: | 3/4 in, 1/2 in |
Material: | Steel |
Mounting: | Flange |
Finish: | Zinc |
Customer Reviews
No reviews for this product
(0)