70 Watt Metal Halide Bulb Tubular Single-Ended

Item #: 505047

Cat #: MASTERCOLOR-CDM-TC-ELITE-70W/930-G8.5

UPC: 046677409173

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T4, Base: Bi-Pin (G8.5), Initial Lumens: 7700, Design Mean Lumens: 6650, CRI: 87, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 409177 / 928189505115

Overview

Metal Halide, Single-Ended, Tubular Lamp, 70W, Bulb: T4, Base: Bi-Pin (G8.5), Initial Lumens: 7700, Design Mean Lumens: 6650, CRI: 87, Color Temperature: 3000K. ANSI Code: C139/E. *Philips Part # 409177 / 928189505115
Also known as: 046677409173, MASTERCOLOR-CDM-TC-ELITE-70W/930-G8.5

Specifications

Color Rendering Index (CRI): 87
Color Temperature: 3000 (Warm White)
Wattage: 70
Shape: T4 (Tubular)
Lumens: 7700, 7800
Volts AC: 120, 277
ANSI Code: M139/E
Light Technology: HID
Base: 2-Pin (G8.5)
Color Rendering Index (CRI): 87
Wattage: 70
Lumens: 7700, 7800
ANSI Code: M139/E
Base: 2-Pin (G8.5)
Color Temperature: 3000 (Warm White)
Shape: T4 (Tubular)
Volts AC: 120, 277
Light Technology: HID

Customer Reviews

No reviews for this product
(0)