Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin Ws1d (watershed Wall-mount Disconnect Enclosures), Size/dims: 36.00x31.00x8.00, Material/finish: Ss Type 304
Overview
Wall-mount Type 4x Enclosure, Bulletin Ws1d (watershed Wall-mount Disconnect Enclosures), Size/dims: 36.00x31.00x8.00, Material/finish: Ss Type 304
Also known as: 783510136420, WS36HS3108SS
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 4 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)