Fuse, Class RK5, Time Delay, 110 250VAC

Item #: 50494

Cat #: TR110R

UPC: 782001748043

Sign In or Register to view pricing and more.
Fuse, Time Delay, Class RK5, 250 Volt AC, 110 Amp, 200kAIC, 20kAIC DC

Overview

Fuse, Time Delay, Class RK5, 250 Volt AC, 110 Amp, 200kAIC, 20kAIC DC
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Also known as: 782001748043, TR110R

Specifications

Volts DC: 250
Mounting: Blade
Amps: 110
Speed: Time Delay, Slow Blow
Class: RK5
Type: General Purpose
Volts AC: 250
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 110
Class: RK5
Volts AC: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Type: General Purpose
Interrupt Rating DC: 20 kA

Customer Reviews

No reviews for this product
(0)