4' LED Fixture Wrap

Item #: 504900

Cat #: LBL4LP835

UPC: 190887819199

Documents & Guides
LED Fixture Wrap, 4', 32W, 120-277V, Color Temperature: 3500K, Lumens: 4,188, Dimmable (0-10V), Rated Life: 50,000 Hours
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Fixture Wrap, 4', 32W, 120-277V, Color Temperature: 3500K, Lumens: 4,188, Dimmable (0-10V), Rated Life: 50,000 Hours
LBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, stairwells and offices
Also known as: 190887819199, LBL4LP835

Specifications

Wattage: 32
Lumens: 4000
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Lumens: 4000
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

5 Overall
(1)
5/5
MarkinOKC - Oklahoma City, Oklahoma on 12/11/2013
Well Pleased
Though the cost is higher than other comparable fluorescent fixtures, this fixture offers performance that exceeds that of the fluorescent fixtures they replaced. They are a bit brighter (I bought the 50W version) than the replaced fixtures. Not bright enough to be annoying or uncomfortable, but a blessing to me, a member of the 50+ club. The power savings goes without saying, but one thing that I was not expecting was the response these fixtures give in a cold environment. When energized, these fixtures do not flicker or glow dimly as the fluorescent fixtures that have yet to be replaced do in the same area. I enjoy that I have full illumination immediately, rather than waiting for the fixtures to warm. As for life I do not know, but I have logged thousands of hours on the fixtures and I have yet to have one fail. If you can handle the price, these are a good improvement over comparable fluorescent fixtures.