RAB WP2CF26/E2 WALLPACK 26W CFL

Item #: 504870

Cat #: WP2CF26/E2

UPC: 019813015064

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAB WP2CF26/E2 WALLPACK 26W CFL 277V CUTOFF EMERGENCY BATTERY B/U BRONZE

Overview

RAB WP2CF26/E2 WALLPACK 26W CFL 277V CUTOFF EMERGENCY BATTERY B/U BRONZE
Also known as: 019813015064, WP2CF26/E2

Specifications

Wattage: 26
Diameter: 8 1/2 in
Volts AC: 277
Length: 14 in
Color: Bronze
Light Technology: Fluorescent
Wattage: 26
Volts AC: 277
Color: Bronze
Diameter: 8 1/2 in
Length: 14 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)