Wall-mount Type 4x Enclosure

Item #: 50484

Cat #: WS48HS3716SS

UPC: 783510136437

Sign In or Register to view pricing and more.
Documents & Guides
Wall-mount Type 4x Enclosure, Bulletin Ws1d (watershed Wall-mount Disconnect Enclosures), Size/dims: 48.00x37.00x16.00, Material/finish: Ss Type 304

Overview

Wall-mount Type 4x Enclosure, Bulletin Ws1d (watershed Wall-mount Disconnect Enclosures), Size/dims: 48.00x37.00x16.00, Material/finish: Ss Type 304
nVent HOFFMAN HOFWS48HS3716SS are specifically designed for disconnect applications in sanitary washdown production environments, such as food and beverage manufacturing. nVent HOFFMAN WaterShed Disconnect Enclosures feature a sloped top, sloped door edges, bullet-style hinges and additional unique features that facilitate washdown runoff.
Also known as: 783510136437, WS48HS3716SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Stainless Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Mounting: Wall
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)