This product may not be available in all locations.

130-175 Amp, IEC, Overload Relay
Item #: 504835
Cat #: TA200DU175
UPC: 013614286050
Documents & Guides
130 - 175 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF145 - A/AE/AF185 Frame Contactors.
Sign In or Register to view pricing and more.
No associated products found.
Overview
130 - 175 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF145 - A/AE/AF185 Frame Contactors.
130 - 175 Amp, IEC, Overload Relay, Type: Thermal Bi-Metallic, Trip Class 10. Selectable Manual or Automatic Reset. For use with A-Line Series, A/AE/AF145 - A/AE/AF185 Frame Contactors.
Also known as: 013614286050, TA200DU175
Specifications
Poles: | 3 |
Type: | NEMA, Thermal, IEC, Overload Relay |
Family / Style: | A-Line |
Amps Range: | 130 - 175 |
Poles: | 3 |
Family / Style: | A-Line |
Type: | NEMA, Thermal, IEC, Overload Relay |
Amps Range: | 130 - 175 |
Customer Reviews
No reviews for this product
(0)