2" PVC 45° Elbow, 48" Radius, Schedule 80, Gray

Item #: 504834

Cat #: 2004548ELB80

UPC:

Documents & Guides
2 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch PVC 45 Degree Sweep Elbow, 48 Inch Radius, Schedule 80, Gray
Also known as: 2004548ELB80

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 2 in
Angle: 45°
Sweep Radius: 48 in
Color: Gray
Type: Schedule 80
Angle: 45°
Material: PVC
Diameter: 2 in
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)