Load Center, Main Breaker, 100A, 120/240V, 1PH, 30/30, NEMA 1

Item #: 504790

Cat #: BR3030B100

UPC: 786685674742

Sign In or Register to view pricing and more.
100 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 30-Pole, Aluminum Bus, Surface/Flush Cover with Door, NEMA 1

Overview

100 AMP, 120/240 Volt AC, 1-Phase, Main Circuit Breaker Loadcenter, 30-Space, 30-Pole, Aluminum Bus, Surface/Flush Cover with Door, NEMA 1
Also known as: 786685674742, BR3030B100

Specifications

Poles: 3
Mounting: Flush, Surface
Amps: 100
Spaces: 30
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 30
Poles: 3
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 30
Mounting: Flush, Surface
Spaces: 30
Phase: 1
Family / Style: BR

Customer Reviews

No reviews for this product
(0)