Volumetric Troffer, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 504724

Cat #: 2VT8RT232ADPBHIPJP21

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Troffer, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Acrylic Linear Prismatic, Instant Start, High Efficiency Ballast, Job Packaging

Overview

Volumetric Troffer, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Acrylic Linear Prismatic, Instant Start, High Efficiency Ballast, Job Packaging
Also known as: 2VT8RT232ADPBHIPJP21

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)