Wiring Trough, Type 3R, 14x14x48

Item #: 5047

Cat #: A141448RT

UPC: 783510133474

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 3R, Dimensions: 14" x 14" x 48"

Overview

Wiring Trough, NEMA Type 3R, Dimensions: 14" x 14" x 48"
Available in a range of sizes, this wiring trough meets basic functionality requirements for applications subjected to moisture.
Also known as: 783510133474, A141448RT

Specifications

Color: Gray
Width: 14 in
Material: Steel
Height: 14 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 14 in
Height: 14 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)