![Pendant, 4 Light, 100W, Antique Bronze Pendant, 4 Light, 100W, Antique Bronze](https://rexel-cdn.com/products/image.jpg?i=ED7096B5-321F-4F6E-858A-BB9DB70C2340&f=420)
Pendant, 4 Light, 100W, Antique Bronze
Item #:
50462
Cat #:
51431-71
UPC:
785652143113
Sign In or Register to view pricing and more.
Documents & Guides
Pendant, 4 Light, 100 Watt, Antique Bronze, Width: 18 in, Medium Screw
Overview
Pendant, 4 Light, 100 Watt, Antique Bronze, Width: 18 in, Medium Screw
Also known as: 785652143113, 51431-71
Specifications
Color: | Antique Bronze |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Type: | Pendant |
Diameter: | 18 in |
Color: | Antique Bronze |
Wattage: | 100 |
Diameter: | 18 in |
Base: | Medium Screw (E26) |
Type: | Pendant |
Customer Reviews
No reviews for this product
(0)