Metal Latch Mount, with 3 NO Contacts, Mounted, Standard

Item #: 50461

Cat #: 800F-MX30

UPC: 781180656651

Sign In or Register to view pricing and more.
Documents & Guides
Metal Latch Mount, with 3 Normally Open, Contacts, Mounted, Standard, Screw Terminals

Overview

Metal Latch Mount, with 3 Normally Open, Contacts, Mounted, Standard, Screw Terminals
Also known as: 781180656651, 800F-MX30

Specifications

Type: Mount
IP/NEMA Rating: IP66
Size: 22.5 mm
Family / Style: 800F
Type: Mount
Size: 22.5 mm
IP/NEMA Rating: IP66
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)