This product may not be available in all locations.
2
more

Panel Board, Enclosure, 32H x 20W x 5.75D, Galvanized Steel, NEMA 1
Item #: 50450
Cat #: MH32
UPC: 78590102781
Documents & Guides
Panel Board, Enclosure, 32 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1
Sign In or Register to view pricing and more.
No associated products found.
Overview
Panel Board, Enclosure, 32 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 1
Also known as: 78590102781, MH32
Specifications
Height: | 29 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Depth: | 5.750 in |
Standards: | California Proposition 65 |
Height: | 29 in |
IP/NEMA Rating: | NEMA 1 |
Depth: | 5.750 in |
Mounting: | Surface |
Width: | 20 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)