Ballast, HID, Metal Halide, 35 and 39Ws

Item #: 50443

Cat #: 71A5005500DP

UPC: 781087104972

Sign In or Register to view pricing and more.
Documents & Guides
Adv 71a5005-500dp 35mh Ballast

Overview

Adv 71a5005-500dp 35mh Ballast
Also known as: 781087104972, 71A5005500DP, 39WATT MH BALLAST

Specifications

Type: Pulse Start, Core & Coil, amp
Wattage: 35, 39
ANSI Code: M130
Shape: T4 (Tubular), PAR30L (Sealed Beam Long), PAR20 (Sealed Beam), T6 (Tubular)
Volts AC: 120
Light Technology: HID
Type: Pulse Start, Core & Coil, amp
ANSI Code: M130
Volts AC: 120
Wattage: 35, 39
Shape: T4 (Tubular), PAR30L (Sealed Beam Long), PAR20 (Sealed Beam), T6 (Tubular)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)