S-gul 61050-71 Pendant Light,sea Gu
Item #:
50441
Cat #:
61050-71
UPC:
785652610578
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Canterbury; Mini; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Antique Bronze Body, Antique Bronzechain, Satin Etched Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts; Width: 8 In; Height: 7-3/4 In,60 In With Chain; Chain Length: 12 In; Wire Length: 120 In; Lamp Included: No; Diffuser Size: 8 In Diameter; Backplate Size: 1-1/16 In Depth X 5 In Diameter; Connection: Mounted To Box
Overview
Sea Gull Lighting; Pendant Light; Canterbury; Mini; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Antique Bronze Body, Antique Bronzechain, Satin Etched Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts; Width: 8 In; Height: 7-3/4 In,60 In With Chain; Chain Length: 12 In; Wire Length: 120 In; Lamp Included: No; Diffuser Size: 8 In Diameter; Backplate Size: 1-1/16 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 785652610578, 61050-71
Specifications
Customer Reviews
No reviews for this product
(0)