Fuse, Class RK5, Time Delay, 175A, 250VAC

Item #: 50429

Cat #: TR175R

UPC: 782001748074

Fuse, Time Delay, Class RK5, 250 Volt AC, 175 Amp, 200kAIC, 20kAIC DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Time Delay, Class RK5, 250 Volt AC, 175 Amp, 200kAIC, 20kAIC DC
Tri-Onic TR-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TR-R safely handle harmless starting currents and inrush currents associated with today's motors and transformers.
Also known as: 782001748074, TR175R

Specifications

Volts DC: 250
Mounting: Blade
Speed: Time Delay, Slow Blow
Amps: 175
Class: RK5
Volts AC: 250
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Volts DC: 250
Speed: Time Delay, Slow Blow
Class: RK5
Interrupt Rating DC: 20 kA
Mounting: Blade
Amps: 175
Volts AC: 250
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)