
Weatherproof Box, 1 Gang, (4) 1/2" Outlets, 2" Deep, Aluminum Die Cast, White
Item #: 50425
Cat #: 5321-1
UPC: 050169532119
Documents & Guides
RAC 5321-1 1G WP BOX (4) 1/2
Sign In or Register to view pricing and more.
Hubbell-Raco
5320-1 Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast, White
Item #: 51825
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Hubbell-TayMac
ML500W Weatherproof-In-Use Cover, 1-Gang, Universal, Expandable, Polycorbonate, White
Item #: 687149
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
RAC 5321-1 1G WP BOX (4) 1/2
Also known as: 050169532119, 5321-1
Specifications
Gangs: | 1 |
Color: | White |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 4 |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 4 |
Color: | White |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)