LFLOOD 5W COOL LFLED BRASS

Item #: 504145

Cat #: LFLED5BR

UPC: 019813032313

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 299 Lumens Lflood 5W Cool Led Landscape Flood Brass

Overview

Landscape 299 Lumens Lflood 5W Cool Led Landscape Flood Brass
Also known as: 019813032313, LFLED5BR

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 5
Color Rendering Index (CRI): 68
Color: Brass
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 68
Wattage: 5
Color: Brass

Customer Reviews

No reviews for this product
(0)