Weatherproof Box, 1 Gang, (4) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Bronze

Item #: 50403

Cat #: 5321-2

UPC: 050169532126

Documents & Guides
Single Gang Weatherproof Box 4-1/2 In Outlets
Sign In or Register to view pricing and more.

No associated products found.

Overview

Single Gang Weatherproof Box 4-1/2 In Outlets
Single Gang Weatherproof Box 4-1/2 In Outlets
Also known as: 050169532126, 5321-2

Specifications

Gangs: 1
Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 4
Gangs: 1
Finish: Bronze
Threaded Outlet Diameter: 1/2 in
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 4

Customer Reviews

No reviews for this product
(0)