Metal Halide, Pulse Start, Protected, 70W
Item #: 504013
Cat #: MHC70/U/MP/3K-ELITE
UPC: 046677423704
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, Pulse Start, Protected, 70 Watt, Bulb: ED17, 2900K, Base: Medium Base, 88 CRI, Lumens: 6700, Clear, ANSI Code: M143/M98/O *Philips Part # 42370-7*
Overview
Metal Halide, Pulse Start, Protected, 70 Watt, Bulb: ED17, 2900K, Base: Medium Base, 88 CRI, Lumens: 6700, Clear, ANSI Code: M143/M98/O *Philips Part # 42370-7*
Direct retrofit with immediate energy savings!Range of protected, high-efficiency long life ceramic metal halide lamps with a stable color over lifetime and a crisp, sparkling light to be used in open fixtures.
Also known as: 046677423704, MHC70/U/MP/3K-ELITE
Specifications
Type: | Pulse Start |
Color: | Clear |
Color Temperature: | 3000 (Warm White) |
Wattage: | 70 |
Base: | Medium Screw (E26) |
Volts AC: | 120, 277 |
ANSI Code: | M98/O, M143/O |
Color Rendering Index (CRI): | 88 |
Shape: | ED17P (Elliptical Dimple Protected) |
Lumens: | 6700 |
Light Technology: | HID |
Type: | Pulse Start |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
ANSI Code: | M98/O, M143/O |
Shape: | ED17P (Elliptical Dimple Protected) |
Light Technology: | HID |
Color: | Clear |
Wattage: | 70 |
Volts AC: | 120, 277 |
Color Rendering Index (CRI): | 88 |
Lumens: | 6700 |
Customer Reviews
No reviews for this product
(0)