This product may not be available in all locations.
Limit switch, XC Standard, XCKJ, steel roller lever, 1NC+1 NO, slow break, Pg13
Item #: 504001
Cat #: XCKJ50513
UPC: 785901850632
Sign In or Register to view pricing and more.
Documents & Guides
Limit switch, XC Standard, XCKJ, steel roller lever, 1NC+1 NO, slow break, Pg13
Overview
Limit switch, XC Standard, XCKJ, steel roller lever, 1NC+1 NO, slow break, Pg13
This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, slow-break, break before make contacts with positive opening operation and provides switch actuation by 30° cam. It has a spring return metal roller lever and supports lateral approach in 1 or 2 programmable directions. The movement of limit switch operating head is rotary. It is furnished with screw clamp terminals for electrical connection and 1 entry tapped for PG13.5 cable gland. It is an IP66 and IK07 rated product. It ihas a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. Its mechanical durability is 30 million operating cycles and electrical durability is 5 million operating cycles. This limit switch has a fixed type body which is made of Zamak. Its dimensions are 40mm (Width) x 44mm (Depth) x 77mm (Height) and weighs 0.49kg. It is intended for all industrial machine applications such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by UL, CCC and CSA. It meets EN 60947-5-1, CSA C22.2 No 14, CENELEC EN 50041, IEC 60204-1, EN 60204-1, IEC 60947-5-1 and UL 508 standards. Limit switches for contact sensing of inflexible objects. High quality of products and worldwide availability guarantee in a short delivery time. An offer of positive opening snap action contacts for a simpler and safer machine design. Ex OsiSwitch, IEC standard format limit switches consist of products designed according to EN 50047, EN 50041 as well as popular XCM and XCKM miniature and classic limit switches ranges.
Also known as: 785901850632, XCKJ50513
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)