Fuse, Tri-Onic®, 600VAC, 300VDC, 70A, Time-Delay, Class RK5, TRS Series  

Item #: 50391

Cat #: TRS70R

UPC: 782001749071

Documents & Guides
Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 70 Amp, Time-Delay, Class RK5, TRS Series  
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse, Tri-Onic®, 600 Volt AC, 300 Volt DC, 70 Amp, Time-Delay, Class RK5, TRS Series  
Tri-Onic TRS-R current-limiting time-delay fuses are engineered for overcurrent protection of motors, transformers, service entrance equipment, feeders and branch-circuits. The time-delay characteristics of the TRS-R safely handle harmless starting currents and inrush currents associated with today’s motors and transformers. 600 Volts 70 amps TRS series.
Also known as: 782001749071, TRS70R

Specifications

Amps: 70
Volts DC: 600
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Amps: 70
Speed: Time Delay, Slow Blow
Volts AC: 600
Interrupt Rating DC: 100 kA
Volts DC: 600
Class: RK5
Mounting: Cartridge
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)