Potentiometer, 30mm, 25k Ohms, w/Legend Plate, Single Pot

Item #: 503897

Cat #: 9001SK2109

UPC: 785901960065

Sign In or Register to view pricing and more.
Documents & Guides
Potentiometer, 30 mm, 25 K Ohms, NEMA 4/4X/13, Single Pot

Overview

Potentiometer, 30 mm, 25 K Ohms, NEMA 4/4X/13, Single Pot
Also known as: 785901960065, 9001SK2109

Specifications

Mounting: Panel
Color: Black/Silver
Size: 30 mm
Type: Potentiometer
Standards: California Proposition 65
Ohms: 25 k
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Color: Black/Silver
Type: Potentiometer
Ohms: 25 k

Customer Reviews

No reviews for this product
(0)