
Weatherproof Box, 1 Gang, (5) 1/2" Outlets, 2" Deep, Aluminum Die Cast
Item #: 50386
Cat #: 5322-0
UPC: 050169532201
Documents & Guides
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.5". Includes: (2) Closure Plugs & Ground Screw. Gray.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (5) 1/2" Threaded Outlets (2 in each end, 1 in back), Cubic Inches: 16.5". Includes: (2) Closure Plugs & Ground Screw. Gray.
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169532201, 5322-0, gem box
Specifications
Mounting: | Vertical, Horizontal |
Color: | Gray |
Depth: | 2 in |
Gangs: | 1 |
Cubic Inches: | 16.500 in³ |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Mounting: | Vertical, Horizontal |
Depth: | 2 in |
Cubic Inches: | 16.500 in³ |
Threaded Outlet Diameter: | 1/2 in |
Color: | Gray |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Customer Reviews
No reviews for this product
(0)