1000 Watt Metal Halide Ballast

Item #: 50380

Cat #: 71A6593500

UPC: 781087100738

Sign In or Register to view pricing and more.
Documents & Guides
1000 watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M141. Includes: Oil Filled Capacitor.

Overview

1000 watt, Metal Halide Ballast, Pulse Start, 120/208/240/277V, ANSI Code: M141. Includes: Oil Filled Capacitor.
Also known as: 781087100738, 71A6593500

Specifications

Type: Pulse Start
ANSI Code: M141
Shape: BT37 (Blown Tubular)
Wattage: 1000
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Shape: BT37 (Blown Tubular)
Light Technology: HID
ANSI Code: M141
Wattage: 1000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)